AVM - AVM Fritz! Box 4020 Wireless Lan Router - 20002744
Logg inn eller opprett en konto for å se dine priser og bestille
Grunnleggende spesifikasjoner
Maks dataoverføringshastighet - 450 Mbit/s
Frekvensbånd - 2,4 GHz
Radioprotokoll - IEEE 802.11 b/g/n
Koding - WPA2
Tilkobling for ekstern antenne - nei
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
4023125027130
Elnummer
6451400
Leverandørens varenummer
20002744
Typebeskrivelse
6451400
Maks dataoverføringshastighet:
450 Mbit/s
Frekvensbånd:
2,4 GHz
Radioprotokoll:
IEEE 802.11 b/g/n
Koding:
WPA2
Tilkobling for ekstern antenne:
nei
Kan administreres:
Ja
Ethernet:
Ja
Antall porter 10/100 Mbps LAN:
4
Antall 10/100/1000 Mbps LAN-Porter:
0
Antall porter 1000 Mbps Mini GBIC:
0
Antall der 10 Gbps Mini GBIC-Porter:
0
Brannmur:
Ja
VPN-sikkerhet:
Ja
Brofunksjon:
nei
Repeater-funksjon:
nei
Power over Ethernett:
nei
Farge:
Andre
Bredde:
166 mm
Høyde:
120 mm
Dybde:
48 mm
For 19 tommers-montering:
nei
Egnet for himling:
nei
Innbygging:
nei
Egnet for montasje på DIN-skinne:
nei
Mastefeste:
nei
Innfelt montasje:
nei
Veggmontering:
Ja
Stikkontaktadapter:
Ja
•4 x Fast Ethernet
•Wireless N with up to 450 Mbit/s
•1 x USB 2.0 port for printers and storage media
Internet
•Wireless router for the connection to a cable/DSL/fiber optic modem or 4G/3G dongle
•Use of existing Internet connections via LAN and wireless LAN
•Support for IPv6
•Stateful Packet Inspection Firewall with port forwarding
•Secure remote access over the Internet with VPN (IPSec)
Wireless LAN
•Wireless radio networks compliant with 802.11n (up to 450 Mbit/s gross; 2.4 GHz) and 802.11b/g
•Secure ex works with WPA2 encryption
•AVM Stick & Surf: automatic security for wireless surfing
•WLAN button (to switch wireless LAN on/off manually)
•Wi-Fi Protected Setup (WPS)
•Wireless guest access – secure surfing for friends and visitors
•Wireless network range extended through repeater function
•Wireless auto channel: Automated search for wireless LAN radio channel free of interference
•WLAN Eco for optimum performance at minimum power consumption
Convenience for the home network
•Media server makes music, pictures and videos available to devices in the home network (SMB, FTP, UPnP AV)
•With MyFRITZ!, secure access to your own FRITZ!Box from anywhere
•FRITZ!NAS – simple, browser-based access to all files in the network, wherever they are stored
•Networked applications such as IPTV, video on demand and media streaming
•Parental controls, push service, cloud contacts, online storage
•Guest access: sharing of existing Internet connection over LAN or wireless LAN
•Wake on LAN over the Internet
•Supports devices compliant with DLNA
FRITZ!OS
•"fritz.box": clearly laid out user interface, for intuitive operation via Web browser
•User interface optimized for smartphones and tablets (responsive design)
•Free updates for new functions and security
•Advanced view for special configuration options, help function with full-text search
•FRITZ!Apps for wireless LAN telephone calls in the home network, file access from on the go, control of webcams and more (Android and iOS
•Smart Home features integrated in the user interface
•Smart Home devices can be switched manually and automatically both in the home network and from the Internet
Interfaces
•4 x Fast Ethernet (10/100 Base-T)
•Wireless access point compliant with IEEE 802.11n, g, b
•1 x USB 2.0 port for printers and storage media
Package contents
•FRITZ!Box 4020
•Power supply unit
•1.8 meter network cable
•Quick guid
Device properties
•Dimensions (W x H x D): 166 x 120 x 48 mm
•Suitable for tabletop or wall-mounted operation
•Medium power consumption: 2 – 7 W
Warranty
•5-year manufacturer’s warranty
Article Number
•20002744


