Centex - Fiber skjøtemaskin Komplett m - DVP-740
Logg inn eller opprett en konto for å se dine priser og bestille
Grunnleggende spesifikasjoner
Modell / utførelse - Sveiseskjøt
Fordeling - Over fiberkjerne
Egnet for flatkabel - nei
Ekstra skjermtilkobling (Ekstra tilkobling for Monitor) - Ja
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
7070957002979
Elnummer
6909800
Leverandørens varenummer
DVP-740
Typebeskrivelse
6909800
Modell / utførelse:
Sveiseskjøt
Fordeling:
Over fiberkjerne
Egnet for flatkabel:
nei
Ekstra skjermtilkobling (Ekstra tilkobling for Monitor):
Ja
Tekniske data:
Applicable fibers: SM, MM, DS, NZ-DS(G655), EDF, Bending Loss Insensitive fiber(G657), Pigtail, Drop cable and connector.
Fiber cleaved length: 8-22mm
Average splice loss: 0.02dB(SM), 0.01dB(MM), 0.04dB(DS), 0.04dB(NZDS)
Returnloss: 60dB
Tensiontest: 2.0N(200gf)(Standard)
Protection sleeve length: 20mm、40mm、60mm
Splice Program : 5 groups of preset programs, 75 group of manual setting
Language: English, Chinese, Russian, Spanish, Portuguese.
Environment conditions: 25~+50℃ (operation temperature), 0~95%RH (humidity), 0~5000m (altitude)
Alignment: CoreAlignment(PAS Technology)
Storage environment: -40~ +80℃ (temperature) , 0~95%RH (humidity)
Power supply AC adaptor: 85~260V input voltage
Internal battery: 12V, 6Ah, up to 120 times of continuous splice and heat
Dimensions/Weight: 142(D)×122(W)×138(H)mm/1.95kg
-Compact & Light weight
-Applied for Fibers, Cables and SOC (splice- on connector)
-Integrated Holder Design
-Fully Automatic, Semi-automatic and Manual Operation
-Shockproof, Drop resistance
-Power saving Function
-4.3 inch Color LCD monitor
-USB&DC interface
Leveres komplett med:
Main body(DVP-740)
Fiber Cleaver
Drop Cable Stripper
Connector holder
Heater Device for Connector
Spare Electrodes
Charger
Cooling Tray
Manual Instruction
Carry Box/ Bag.
Applicable fibers: SM, MM, DS, NZ-DS(G655), EDF, Bending Loss Insensitive fiber(G657), Pigtail, Drop cable and connector.
Fiber cleaved length: 8-22mm
Average splice loss: 0.02dB(SM), 0.01dB(MM), 0.04dB(DS), 0.04dB(NZDS)
Returnloss: 60dB
Tensiontest: 2.0N(200gf)(Standard)
Protection sleeve length: 20mm、40mm、60mm
Splice Program : 5 groups of preset programs, 75 group of manual setting
Language: English, Chinese, Russian, Spanish, Portuguese.
Environment conditions: 25~+50℃ (operation temperature), 0~95%RH (humidity), 0~5000m (altitude)
Alignment: CoreAlignment(PAS Technology)
Storage environment: -40~ +80℃ (temperature) , 0~95%RH (humidity)
Power supply AC adaptor: 85~260V input voltage
Internal battery: 12V, 6Ah, up to 120 times of continuous splice and heat
Dimensions/Weight: 142(D)×122(W)×138(H)mm/1.95kg
-Compact & Light weight
-Applied for Fibers, Cables and SOC (splice- on connector)
-Integrated Holder Design
-Fully Automatic, Semi-automatic and Manual Operation
-Shockproof, Drop resistance
-Power saving Function
-4.3 inch Color LCD monitor
-USB&DC interface
Leveres komplett med:
Main body(DVP-740)
Fiber Cleaver
Drop Cable Stripper
Connector holder
Heater Device for Connector
Spare Electrodes
Charger
Cooling Tray
Manual Instruction
Carry Box/ Bag.


