Centex - Overspenningsmodul w/o tripol - DCN-00007
Logg inn eller opprett en konto for å se dine priser og bestille
Grunnleggende spesifikasjoner
Tilkoblingstype - LSA-profil
For avleder - Andre
Med avledere - nei
Feilsikker - Ja
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
7070957006915
Elnummer
6909929
Leverandørens varenummer
DCN-00007
Typebeskrivelse
6909929
Tilkoblingstype:
LSA-profil
For avleder:
Andre
Med avledere:
nei
Feilsikker:
Ja
Overspennings modul uten GATs, brukt for tele applikasjoner. 10 par hvit.
Mechanical Characteristics
Housing: PBT Self extinguishing VO grade
Contacts: Phosphor Bronze, Silver plated
GAT Type: 3 pole with pins
Dimensions: 23mm x 50mm x 112mm
Operation Temperature: -40°C to +100°C
Optical/Electrical Characteristics
DC Spark-over Voltage: 190-300V
Impulse Spark-over Voltage: <500V
Nominal Impulse Discharge Current: 10kA (wave 8/20μs)
Transverse Delay Time: <0.2μs
Nom. Alternating Discharge Current: 10A (50Hz, 1s)
Insulation Resistance @ 100V: >109megaohms
Capacitance @ 1MHz: >1pF
Arc Voltage @ 1A: <35V
Glow To Arc Transition Current: <1A
Glow Voltage: <200V
Mechanical Characteristics
Housing: PBT Self extinguishing VO grade
Contacts: Phosphor Bronze, Silver plated
GAT Type: 3 pole with pins
Dimensions: 23mm x 50mm x 112mm
Operation Temperature: -40°C to +100°C
Optical/Electrical Characteristics
DC Spark-over Voltage: 190-300V
Impulse Spark-over Voltage: <500V
Nominal Impulse Discharge Current: 10kA (wave 8/20μs)
Transverse Delay Time: <0.2μs
Nom. Alternating Discharge Current: 10A (50Hz, 1s)
Insulation Resistance @ 100V: >109megaohms
Capacitance @ 1MHz: >1pF
Arc Voltage @ 1A: <35V
Glow To Arc Transition Current: <1A
Glow Voltage: <200V


