Centex - Utendørsskap GET 30Ux1554x609 - WN-1709-04-00
Logg inn eller opprett en konto for å se dine priser og bestille
Grunnleggende spesifikasjoner
Bredde - 19500 mm
Høyde - 15540 mm
Dybde - 6090 mm
Materiale - Aluminium
Type overflate - Pulverlakkert
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
7070957007837
Elnummer
6910788
Leverandørens varenummer
WN-1709-04-00
Typebeskrivelse
6910788
Bredde:
19500 mm
Høyde:
15540 mm
Dybde:
6090 mm
Materiale:
Aluminium
Type overflate:
Pulverlakkert
Cabinet 30Ux1554x609
Total height – 1785mm (with 300mm plinth above the ground), useful height – 30U
Total width - 1554mm, useful width – 1438mm
Total depth – 609mm, useful depth – 483mm
Two front doors
Left side door
3 point locking system
Roof and plinth made of aluminium
Doors and sides made of aluminum panels
Battery compartment in plinth 300mm
On right side19” profiles in front and back
On left side 19” profiles in back, swing frame in front
EMKA handle Molex standard
RAL7035
IP54
Fan Kryos GKV30P1220 (same as in SZDs486, WN-0597-01-00) on one side in upper part
Louver with filter on another side in upper part
Covers for louver and fan
Cable entry on both sides 150x150mm
Additional cable entry 3 x 5.HTC-25
Electric equipment on mounting plate same as in WN-0597-06-641 (without UPS, power strip)
No shelves
Total height – 1785mm (with 300mm plinth above the ground), useful height – 30U
Total width - 1554mm, useful width – 1438mm
Total depth – 609mm, useful depth – 483mm
Two front doors
Left side door
3 point locking system
Roof and plinth made of aluminium
Doors and sides made of aluminum panels
Battery compartment in plinth 300mm
On right side19” profiles in front and back
On left side 19” profiles in back, swing frame in front
EMKA handle Molex standard
RAL7035
IP54
Fan Kryos GKV30P1220 (same as in SZDs486, WN-0597-01-00) on one side in upper part
Louver with filter on another side in upper part
Covers for louver and fan
Cable entry on both sides 150x150mm
Additional cable entry 3 x 5.HTC-25
Electric equipment on mounting plate same as in WN-0597-06-641 (without UPS, power strip)
No shelves