Deltaco - USB-AC176 Vegglader 4xUSB 4,8A 100-240V Deltaco - USB-AC114
Logg inn eller opprett en konto for å se dine priser og bestille
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
7340004694823
Elnummer
9700006
Leverandørens varenummer
USB-AC114
Typebeskrivelse
9700006
DELTACO USB wall charger with 4x USB-A ports, 4.8 A, white Practical wall charger from DELTACO with 4x USB-A ports for simultaneous charging of eg four smartphones or two tablets. Each port can individually provide a maximum output current of 2.4 A, 12 W, all four ports share a total output current of 4.8 A, 24 W. The wall charger is equipped with a number of safety features that prevent electronic damage. • 5-year warranty • Input current: 100 - 240 V AC • Output current USB-A: 2.4 A, 12 W • 4x USB-A ports, charge four devices simultaneously • Temperature control, overcurrent, overvoltage, short-circuit protection Package contents: USB wall charger and safety manual.