EFA Elektro - KOBLINGSBRO 6MM 2-POLET KOBLINGSBRO 6MM 2-POLET - 121000494

EFA Elektro
KopierKopier
EFA Elektro - KOBLINGSBRO 6MM 2-POLET KOBLINGSBRO 6MM 2-POLET

Logg inn eller opprett en konto for å se dine priser og bestille

Grunnleggende spesifikasjoner

  • Modell / utførelse - Tverrforbindelse

  • Isolert - nei

  • Modulmål - 6,2 mm

  • Farge - Andre

  • Eksplosjonssikker utførelse Ex e - nei

Emballasje og betingelser

  • 1 STK

  • Skaffevare

EAN/GTIN

4015573155084

Elnummer

1264681

Leverandørens varenummer

121000494

Typebeskrivelse

1264681

Modell / utførelse:

Tverrforbindelse

Isolert:

nei

Modulmål:

6,2 mm

Farge:

Andre

Eksplosjonssikker utførelse Ex e:

nei

Med berøringsbeskyttelse:

nei

Monteringsmetode:

Kan skrus

Valgbar tilkoplingslink for DIN-skinne rekkeklemmer type WK
SELOS

Screw connection with rising cage clamp 0.5 to 150 mm²

Standard DIN rail terminal blocks
Duo DIN rail terminal blocks
Multi-tier blocks
Initiator/actuator blocks
Measuring/disconnect blocks
Fuse blocks
Function blocks
DIN rail terminal blocks with pluggable connection
Miniature terminal blocks
DIN rail terminal blocks for junction boxes
High current blocks

selos according to US standard UL 94 V-0

Elastic clamping body
Rated cross section: 2.5 to 150 mm²
Connection range: 0.5 to 185 mm²
Universal foot

All Wieland Components which require CE general certification are CE certified, and identified with the CE logo

Technical information

The information regarding cross sectional area and connection types pertains to unprepared wires without ferrules.

The voltage ratings apply to the terminals in their intended application. When different products are mounted adjacent to each other, the proper isolation distances must be adhered to.

If the ground blocks of the taris product family are not used inblock assemblies, but are mounted to the rail as single terminal blocks, end clamps have to be used.

A detailed description of technical data, the standards requirements, and the application conditions are available under facts & DATA.

ATEX regulation

For the use of DIN rail terminal blocks in Ex areas, the regulations of EN 50014 apply , whereas for increased safety EExe the regulations of EN 50019 must be followed. For an approximation of the laws of the EU member states, directive 94/9/EG was created, which is generally known as ATEX 100a and which is the basis for harmonization in this field. ATEX stands for ?atmosphere explosive? while 100a refers to the corresponding article of the EC contract.

Directive ATEX 100a applies for protection against dust and gas explosions in all industrial Ex areas and in mining.

The testing and certificating institutes named in directive ATEX100a must follow accreditation procedures which are the same all over Europe.

In accordance with EN 50014/50019 and ATEX 100a, these certificating institutes write out EC certificates for prototype tests. These prototype test certificates for components together with the corresponding quality system certification of the supplier are required to obtain the so-called ATEX approval.

In combination with the Ex mark, the markings of the Wieland terminal blocks have the following meaning:

Ex Identification
II Device group
2 Category
G D Areas
KEMA Name of testing institute
ATEX...Certifcate, year of testing, number

Mounting instructions for EEx e applications

If feed-through blocks are mounted directly adjacent to feed-through blocks of a different size, or directly adjacent to ground blocks, the open side of a group of the same type of blocks has to be covered by a partition.

If adjacent terminal blocks are jumpered by a cross connector,the required isolation distances have to be maintained by inserting a partition between the different block groups, in front of or behind the cross-connected terminal block group.

If the terminal blocks are mixed with other certified series and sizes and if their accessories are used, the required creepage distances and clearances must be adhered to.

The DIN rail terminal blocks must be installed in a housing that meets the requirements of an approved protection type according to EN 50 014 sec.1.2 or EN 50 289-1. The housings must have protection degree IP54 or higher depending on the protection type selected.

DQS certificationfor all company sectors

Quality standard as per DIN ISO 9001 in Development, Production and Assembly

Continued control of the quality standard by means of regular internal and external quality audits

Compatible with certificates of other countries:

BSI Certificate
Great Britain
SQS Certificate, Switzerland
Aib-Vincotte Certificate, Belgium
ÔQS Certificate, Austria