EFA Elektro - M-PACT 3/1000 MPRO17 50kA FAS M-PACT 3/1000 MPRO17 50kA FAS - 405241+406030
Logg inn eller opprett en konto for å se dine priser og bestille
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
3666916034613
Elnummer
4390998
Leverandørens varenummer
405241+406030
Typebeskrivelse
4390998
This product is part of the XUB range, an offer of cylindrical photo-electric sensors. Operating in reflex mode, this cylindrical sensor uses a reflector to ensure reliable object detection. This sensor presents adjustable distance sensitivity, NO/NC function and PNP output type. It is a photo-electric cell with a rated supply voltage of 12V to 24VDC and protection against reverse polarity. Our sensor boasts an impressive sensing range, extending up to 7 meters. Equipped with a potentiometer and a visible HMI featuring bright LEDs, our sensors offer user-friendly setup and monitoring, simplifying your conveying operations. This photocell features a miniature and robust housing. The casing is made of metal (Brass), the potentiometer is made of plastic (PBT/PC) and the lens is made of PMMA. Its dimensions are 18mm (Diameter) x 44mm (Length) and it weighs 0.035kg. It can operate in very cold (-30°C) and very hot environments (+55°C). It uses a standard M12 connector, compatible with all existing market sensor cabling. These sensors are built to withstand severe conveying environments with IP67 and IP69K degree protection. They are Ecolab-certified for packaging and food and beverage applications, guaranteeing long-lasting performance. This product is certified by CE, UL and CSA. This sensor is sold in a paper bag, with 2 nuts as accessories. Facilitated by its outer thread and twin nuts, this cylindrical photo-electric transmitter can be easily mounted directly on a surface or bracket. The XU range offers a full line of photo-electric proximity sensors dedicated to material handling, conveying packaging, lifts, escalators, and food and beverage industries.
ProduktbladPDF


