Utgått

GE - IMPULSRELE 16A 2NO 12V - 666224

KopierKopier
GE - IMPULSRELE 16A 2NO  12V

Logg inn eller opprett en konto for å se dine priser og bestille

Grunnleggende spesifikasjoner

  • Funksjon - Elektronisk, bryter

  • Monteringsmetode - DIN-skinne

  • Antall NO-kontakter - 2

  • Antall NC-kontakter - 0

  • Styrespenning 1 - 12...12 V

Emballasje og betingelser

  • 1 STK

  • Skaffevare

EAN/GTIN

5413656861034

Elnummer

1431207

Leverandørens varenummer

666224

Typebeskrivelse

PLS+ 16 20 012 A

Funksjon:

Elektronisk, bryter

Monteringsmetode:

DIN-skinne

Antall NO-kontakter:

2

Antall NC-kontakter:

0

Styrespenning 1:

12...12 V

Type styrespenning 1:

AC

Nominell brytestrøm:

16 A

Bredde i antall modulmellomrom:

1

Innbyggingsdybde:

44 mm

Antall vekselkontakter:

0

Frekvens styrespenning 1:

50...50 Hz

Styrespenning 2:

6...6 V

Type styrespenning 2:

DC

Matespenningsområde:

225...275 V

Type matespenning:

AC

Maks glødelampelast:

3000 W

Maks lysrørslast:

3000 VA

Maks lysrørslast (duo-krets):

1800 VA

Maks lysrørslast (parallell kompensert):

2500 VA

Maks brytestrøm (cos phi = 0,6):

8 A

Manuell drift:

Ja

Function:
Electromechanically or electronically controlled switches used to control single or multi-phase medium power loads. The device switches between 2 stable positions, each time a (brief) impulse energises its control circuit changing the status.

Application:
Mainly used for the switching of lighting and heating equipment and/or to simplify wiring in case the load needs to be controlled at reduced voltage and/or from more than 4 different places.

Features:
Electrically operated by energising the coil, manual operation is possible at all times. The switch position is visualised through a flag indicator for the Em-version, or through a LED fo the electronic version. The central command device was developed to switch several devices to the on or off position at the same time, independent of the current status of each individual device - the impulse switch can still be operated locally via the toggle. The safety terminals are equipped with captive Pozidriv screws and have IP20 protection degree. An add-on auxiliary contact, add-on central-command module and a spacer are available. Compact modular DIN rail mounting design.