Ledvance - LED NORMAL 60 806LM 827 CL E27 P - 4099854465970
Logg inn eller opprett en konto for å se dine priser og bestille
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
4099854465970
Elnummer
3780418
Leverandørens varenummer
4099854465970
Typebeskrivelse
3780418
LEDVANCE Performance Class LED light source with classic light bulb shape. Professional LED lamp in glass for mains voltage with good light quality and color rendering. Dimensions and luminous flux are comparable to an incandescent or halogen lamp. Very low energy consumption and robust against vibrations. No UV and near-IR radiation in the light beam and immediate 100% light without warm-up time.
Product advantages
- Design, dimensions, luminous flux comparable to an incandescent or halogen lamp.
- Lower energy consumption than incandescent or halogen lamps.
- Robust against vibrations.
- No UV and near-IR radiation in the light beam.
- Immediate 100% light, no warm-up time.
- Can easily replace conventional light bulbs.
Product features
- Professional LED lamp for mains voltage.
- Beam angle: up to 300°.
- Available with Socket: E27 or B22d.
- Lifespan up to 15,000 hours.
- Light source in all-glass.
- Good light quality; color rendering index Ra: ≥ 80; constant color uniformity.
Technical information:
5,9W, E27, 300 °, 806lm, Levetid (L70/B50) 15 000T, 136lm/W, ≤6sdcm, 2700K, 220-240V, Ra80
Can easily replace regular light bulbs. Perfect for decorative installations, home use, and general public lighting. Outdoor use only in suitable outdoor fixtures.
Safety advice
- Do not touch the lamp if it is broken.
- Do not use if the external light bulb is defective.
For dimming compliance see www.ledvance.no/dim
Supplier contact address: www.ledvance.com/contact
Product advantages
- Design, dimensions, luminous flux comparable to an incandescent or halogen lamp.
- Lower energy consumption than incandescent or halogen lamps.
- Robust against vibrations.
- No UV and near-IR radiation in the light beam.
- Immediate 100% light, no warm-up time.
- Can easily replace conventional light bulbs.
Product features
- Professional LED lamp for mains voltage.
- Beam angle: up to 300°.
- Available with Socket: E27 or B22d.
- Lifespan up to 15,000 hours.
- Light source in all-glass.
- Good light quality; color rendering index Ra: ≥ 80; constant color uniformity.
Technical information:
5,9W, E27, 300 °, 806lm, Levetid (L70/B50) 15 000T, 136lm/W, ≤6sdcm, 2700K, 220-240V, Ra80
Can easily replace regular light bulbs. Perfect for decorative installations, home use, and general public lighting. Outdoor use only in suitable outdoor fixtures.
Safety advice
- Do not touch the lamp if it is broken.
- Do not use if the external light bulb is defective.
For dimming compliance see www.ledvance.no/dim
Supplier contact address: www.ledvance.com/contact


