LevelOne - LevelOne GSW-0507 Switch 5-Port GbE - 105044
Logg inn eller opprett en konto for å se dine priser og bestille
Grunnleggende spesifikasjoner
Antall porter 10/100/1000 Mbps RJ45 - 5
Monteringsmetode - Bordmodell (desktop)
Håndterbar - Ja
Ethernet - Ja
Antall porter 10/100 Mbps RJ45 - 5
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
7070947008011
Elnummer
6401441
Leverandørens varenummer
105044
Typebeskrivelse
6401441
Antall porter 10/100/1000 Mbps RJ45:
5
Monteringsmetode:
Bordmodell (desktop)
Håndterbar:
Ja
Ethernet:
Ja
Antall porter 10/100 Mbps RJ45:
5
Antall porter 1000 Mbps RJ45:
5
Antall 10 Gbps RJ45-Porter:
5
Antall der 10 Gbps Mini GBIC-Porter:
0
Antall 100/1000 Mbps Mini GBIC-Porter:
0
Antall porter 1000 Mbps Mini GBIC:
0
Antall 40 Gbps Mini GBIC-Porter:
0
Antall 100 Gbps Mini GBIC-Porter:
0
Antall kombinasjonsporter RJ45/Mini GBIC:
0
Antall porter 1000 Mbps GBIC:
0
Antall porter 10/100 Mbps M12:
0
Antall porter 100 Mbps SC:
0
Antall porter 1000 Mbps SC (SX):
0
Antall porter 1000 Mbps SC (LX):
0
Antall porter 100 Mbps ST:
0
Antall 100 Mbps POF-Porter:
0
Antall 1000Mbps POF-porter:
0
Antall øvrige porter:
0
Antall PoE porter:
0
Lag 2:
nei
Lag 3:
nei
Høyde:
25 mm
Bredde:
140 mm
Dybde:
100 mm
The LevelOne GSW-0507 Gigabit Ethernet Switch is designed for reliable high-performance networking. With its non-blocking switching fabric in full-duplex mode, this switch can deliver up to 1000Mbps per port, while the Store-and-Forward service brings low latency and error-free packet delivery. This highperformance Gigabit Ethernet switch is perfect for fulfilling the demands of online gaming and multimedia streaming. Moreover, this switch also supports IEEE 802.3az Energy Efficient Ethernet which helps reduce power consumption.
Power Saving Features
The GSW-0507 supports IEEE 802.3az Energy Efficient Ethernet to provide power-saving benefits without compromising performance. One of the ways it does this is by automatically detecting the length of connected cables and can adjust power usage by saving energy on shorter cable connections.
Compact and Stylish Design
The stylish, compact wall-mountable housing of GSW-0507 fits any working environment. It comes with 5 10/100/1000Mbps ports to meet SOHO and home network expansion needs.
Easy to Use
The GSW-0507 features plug-and-play for easy installation. No configuration is required. Autonegotiation on each port senses the link speed of a network device and adjusts for compatibility and optimal performance.