Prysmian - TECSUN(PV) H1Z2Z2-K4 Rød 1/1kV
Logg inn eller opprett en konto for å se dine priser og bestille
Emballasje og betingelser
100 MTR
Lagervare
EAN/GTIN
4250248105777
Elnummer
1018587
Leverandørens varenummer
20165491
Typebeskrivelse
1018587
Conductor: Electrolytic tinned copper, finely stranded class 5 in accordance with IEC 60228, Insulation: Cross-linked HEPR 120°C, Color code: Natural color - white, Outer sheath: Cross-linked EVA rubber 120 ° C, Insulation and sheath are solidly bonded (Two-layer-insulation), Outer Sheath Colour: Black, blue, red, Protective Braid Screen Optional (on request): braid made of tinned copper wires, surface coverage > 80%