Solar Norge og Sonepar Norge fusjoneres 11. mai 2026. Du kan fortsette å handle som vanlig i vår nettbutikkMer informasjon her

hjemmeside

Schneider Electric - Samlesk.f/iCV60 ARC 3P+N 24 m - A9XNW524

Schneider Electric
KopierKopier
Schneider Electric - Samlesk.f/iCV60 ARC 3P+N 24 m

Logg inn eller opprett en konto for å se dine priser og bestille

Grunnleggende spesifikasjoner

  • Antall faser - 3

  • Antall poler - 4

  • Fordelingsmåling - 18 mm

  • Lengde - 410 mm

  • Bredde i antall modulmellomrom - 24

Emballasje og betingelser

  • 1 STK

  • Lagervare

EAN/GTIN

3606487087427

Elnummer

1602520

Leverandørens varenummer

A9XNW524

Typebeskrivelse

A9XNW524

Antall faser:

3

Antall poler:

4

Fordelingsmåling:

18 mm

Lengde:

410 mm

Bredde i antall modulmellomrom:

24

Nominell kontinuerlig strøm Iu:

100 A

Type strømtilkobling:

Stift

Egnet for antall enheter:

8

Kan kuttes i størrelse:

Ja

Isolert:

Ja

Maks nominell driftsspenning Ue:

415 V

Egnet for enheter med N-leder:

Ja

Egnet for enheter med hjelpekontakt:

Ja

Farge:

Hvit

This Acti9 product is a cuttable horizontal comb busbar for Acti9 iC60.::It is dedicated to (add-on, Neutral, Line) installations. The distribution type is (N, L1), (N, L2), (N, L3).::It is a set of 1 product and is suitable for 24 devices with 3P+N and with associated 18mm add-on devices .::The IP degree of protection is IP20 with end-pieces and tooth covers.::The Ie rated operational current is 100A at 40°C.::The width in 9mm pitches is 48. The pollution degree is 3 conforming to IEC 60947-7-1 standard.::The Ui rated insulation voltage is 500VAC conforming to IEC 61439-1 standard. It has a Uimp rated impulse withstand voltage of 6kV.::The Ue rated operational voltage is 415VAC with an operating frequency of 50Hz to 60Hz.::The dimensions are (W) 410mm x (H) 20mm x (D) 30mm. The device colour is white (RAL 9003). The weight is 240g.::According to IEC 60695-2-1 standard, the fire resistance is self-extinguishing at 960°C within 30s.