Zamel - Zamel RWS-311J 230vAc, 1 kanal, 230m, IP56, 1NO, - RWS-311J
Logg inn eller opprett en konto for å se dine priser og bestille
Grunnleggende spesifikasjoner
Veggsender - Ja
Signaloverføring - Radio
Antall kanaler - 1
Monteringsmetode - Påvegg
Farge - Grå
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
5903669070603
Elnummer
6220188
Leverandørens varenummer
RWS-311J
Typebeskrivelse
6220188
Veggsender:
Ja
Signaloverføring:
Radio
Antall kanaler:
1
Monteringsmetode:
Påvegg
Farge:
Grå
Med manuell sender:
nei
Vindussender:
nei
Materiale:
Plast
Materialkvalitet:
Termoplast
Halogenfri:
nei
Type overflate:
Blank
Gjennomsiktig:
nei
Egnet for omkobler:
Ja
Egnet for dimmer:
nei
Egnet for sjalusibryter:
nei
Egnet for indikasjonselement:
Ja
Egnet for bevelsesføler:
nei
Radio power switch RWS-311J/ Z is used for a remote (radio) control of all kinds of electrical devices such as: motors, lighting fittings, driveway gates, pumps, garden lighting, etc. The device operates on a protocol compatible with wireless exta free system and cooperates with the system transmitters. Radio waves on 868.32 MHz frequency were used for the transmission between a transmitter and a receiver. The receiver has a hermetic casing (IP56) and therefore it can be mounted outdoor and can operate in difficult weather conditions. The RWS-311J/Z switch is supplied directly by 230 V AC. It is equipped with 1 NO contact output relay. The relay output capacity is 16 A / 250 V AC 4000 VA AC1. By means of RWS-311J/Z it is possible to control independently one electric circuits maximally. Cooperation with wireless exta free system gives a wide range of control possibilities. For example, after the application of EFC-02 Mini or EFC-01 controller, the switch can be controlled by means of mobile devices (tablets, smartphones) and the same it can automate certain control processes. In case of RWS-311J/Z, the set includes in addition to the switch a 2-channel remote control P-257/2. Other transmitters (maximum number is 113) can be assigned to the receiver.
Features
·remotely controlled switch of household electrical devices such as: lighting, fans, air conditioners, pumps, gates, optical and acoustic signalling devices as well as devices with difficult access
·unidirectional radio transmission (f = 868,32 MHz)
·coding in accordance with exta free system protocol
·cooperation with exta free system transmitters
·a possibility of control by means of mobile devices (in cooperation with EFC-02 Mini or EFC-01 controller)
·designed to be mounted both indoor and outdoor
·designed to operate in difficult weather conditions
·independent control of maximum 1 circuit
·a possibility of operation with several remote controllers (maximum 113)
·designed for continuous operation
·supplied by 230 V AC
·wide operation range up to 350 m in the open area
·a possibility of increasing the operation range by means of RTN-01 retransmitter


