LANSE 3-PLAY - CAMSPLICE MEKANISK SKJØT 6 ST - 6970830
Logg inn eller opprett en konto for å se dine priser og bestille
Grunnleggende spesifikasjoner
Modell / utførelse - Skjøtestykke
Egnet for fibertype - Multimode
Type kontakt - Andre
Tilkoblingstype - Klemme
APC-utførelse - nei
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
7070746006218
Elnummer
6970830
Leverandørens varenummer
6970830
Typebeskrivelse
Fiber Tilbehør
Modell / utførelse:
Skjøtestykke
Egnet for fibertype:
Multimode
Type kontakt:
Andre
Tilkoblingstype:
Klemme
APC-utførelse:
nei
Hylsemateriale:
Plast
Farge:
Grå
Corning Cable Systems’ CamSplice™ mechanical splice is simple and craft-friendly for both multimode and single-mode fibers. It features a “cam” locking mechanism, which requires no adhesive. The CamSplice mechanical splice incorporates a unique, patented fiber alignment method that self-centers the fibers and provides extremely accurate alignment. Average splice loss for the CamSplice mechanical splice is specified at 0.15 dB. average “Blind” (non-tuned) splice loss for the CamSplice mechanical splice is specified at 0.15 dB with a maximum loss typically less than 0.3 dB. There is only one part for 250/250 µm, 250/900 µm, or 900/900 µm applications – one size fits all.


