Eaton Electric - ZFS61/62-P3 Grav.skilt: open main switch - 65739
Logg inn eller opprett en konto for å se dine priser og bestille
Grunnleggende spesifikasjoner
Type tilbehør/reservedel - Andre
Tilbehør - Ja
Reservedel - Ja
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
4015080657392
Elnummer
1417078
Leverandørens varenummer
65739
Typebeskrivelse
1417078
Type tilbehør/reservedel:
Andre
Tilbehør:
Ja
Reservedel:
Ja
Accessories to cam switches T/switch-disconnectors P according to IEC/EN60947-3, design general: insulating material-overflatemontering enclosure , innfelt montasje, senter montert, bakmontasje IVS innfelt montasje. The capable, robust, compact T cam switches are used in industry, handwork, and building services management. A variety of standard circuits are available for selection. Special customer-specific circuits are implemented as supplements. The possibilities are almost unlimited here. Comprehensive accessories complete the switch range and supplement application possibilities.