EFA Elektro - MODULTR 16A 1NO+1NC 240V 1M - 666572
Logg inn eller opprett en konto for å se dine priser og bestille
Grunnleggende spesifikasjoner
Brytestrøm - 16 A
Vekselspenning - 240 V
Spenningstype - AC
Farge på knapp - Grå
Antall NC-kontakter - 1
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
5413656665724
Elnummer
1431127
Leverandørens varenummer
666572
Typebeskrivelse
AST P 16 11
Brytestrøm:
16 A
Vekselspenning:
240 V
Spenningstype:
AC
Farge på knapp:
Grå
Antall NC-kontakter:
1
Antall NO-kontakter:
1
Antall vekselkontakter:
0
Med signallampe:
nei
Bredde i antall modulmellomrom:
1
Innbyggingsdybde:
44 mm
Beskyttelsesklasse IP:
IP20
Function:
Manually operated switch
Applications:
Switching of lighting and heating in homes, shops, offices, warehouses, factories, hospitals, etc. Used to operate the control circuit of other devices such as modular contactors etc.
Features:
Compact modular design. The terminals are equipped with captive Pozidriv screws and have IP20 protection degree.
Manually operated switch
Applications:
Switching of lighting and heating in homes, shops, offices, warehouses, factories, hospitals, etc. Used to operate the control circuit of other devices such as modular contactors etc.
Features:
Compact modular design. The terminals are equipped with captive Pozidriv screws and have IP20 protection degree.