GE - IMPULSRELE 25A 2NO 24VAC - 666256
Logg inn eller opprett en konto for å se dine priser og bestille
Grunnleggende spesifikasjoner
Funksjon - Elektronisk, bryter
Monteringsmetode - DIN-skinne
Antall NO-kontakter - 2
Antall NC-kontakter - 0
Nominell brytestrøm - 32 A
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
5413656662563
Elnummer
1431228
Leverandørens varenummer
666256
Typebeskrivelse
PLS+ 32 20 024 A
Funksjon:
Elektronisk, bryter
Monteringsmetode:
DIN-skinne
Antall NO-kontakter:
2
Antall NC-kontakter:
0
Nominell brytestrøm:
32 A
Bredde i antall modulmellomrom:
1
Innbyggingsdybde:
44 mm
Antall vekselkontakter:
0
Styrespenning 1:
24...24 V
Type styrespenning 1:
AC
Frekvens styrespenning 1:
50...50 Hz
Styrespenning 2:
12...12 V
Type styrespenning 2:
DC
Matespenningsområde:
225...275 V
Type matespenning:
AC
Maks glødelampelast:
4000 W
Maks lysrørslast:
4000 VA
Maks lysrørslast (duo-krets):
2200 VA
Maks lysrørslast (parallell kompensert):
3200 VA
Maks brytestrøm (cos phi = 0,6):
14 A
Manuell drift:
Ja
Electromechanically or electronically controlled switches used to control single or multi-phase medium power loads. The device switches between 2 stable positions, each time a (brief) impulse energises its control circuit changing the status.
Application:
Mainly used for the switching of lighting and heating equipment and/or to simplify wiring in case the load needs to be controlled at reduced voltage and/or from more than 4 different places.
Features:
Electrically operated by energising the coil, manual operation is possible at all times. The switch position is visualised through a flag indicator for the Em-version, or through a LED fo the electronic version. The central command device was developed to switch several devices to the on or off position at the same time, independent of the current status of each individual device - the impulse switch can still be operated locally via the toggle. The safety terminals are equipped with captive Pozidriv screws and have IP20 protection degree. An add-on auxiliary contact, add-on central-command module and a spacer are available. Compact modular DIN rail mounting design.