LevelOne - LevelOne POI-2002 15.4W PoE Injector - 552039
Logg inn eller opprett en konto for å se dine priser og bestille
Grunnleggende spesifikasjoner
Overføringsstandard - Ethernet
Antall PoE porter - 1
Monteringsmetode - Frittstående
Spenningstype - AC
Bredde - 120 mm
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
4015867160695
Elnummer
6453042
Leverandørens varenummer
552039
Typebeskrivelse
PoE-Injektor
Overføringsstandard:
Ethernet
Antall PoE porter:
1
Monteringsmetode:
Frittstående
Spenningstype:
AC
Bredde:
120 mm
Høyde:
45 mm
Dybde:
45 mm
The POI-2002 is a Power over Ethernet Injector with one Ethernet Input (data only) port and one Output (data + power) port that is designed for small or medium network environments. This product can convert standard 100~240V/AC power into lowvoltage DC that runs over existing LAN cable to power up IEEE 802.3af compliant network accessories. It also features PoE awareness to verify whether the network device receiving power is IEEE 802.3af compliant, or only the data will be sent through LAN cable. By adding a PoE Splitter (POS-1002) to existing non-PoE networking equipment, installing networking products such as Access Points and IP cameras can easily be performed. Wireless device deployments are easily located without the need for power outlets and network administrators don’t need to use AC power adapters anymore.
Key Features
·IEEE 802.3af compliance
·Minimize the need for a bulky power adapter and power line
·Delivering power and data to equipment via a single Ethernet cable
·Internal power supply
·High safety with surge protection
·Remote power feeding up to 100 meters
·PnP, Light Weight and compact size
·Unique interlocking feature for easy installation
Datablad
Key Features
·IEEE 802.3af compliance
·Minimize the need for a bulky power adapter and power line
·Delivering power and data to equipment via a single Ethernet cable
·Internal power supply
·High safety with surge protection
·Remote power feeding up to 100 meters
·PnP, Light Weight and compact size
·Unique interlocking feature for easy installation
Datablad


