Prysmian - TECSUN(PV) H1Z2Z2-K10 rød 1/1 - 20165495

Prysmian
KopierKopier
Prysmian - TECSUN(PV) H1Z2Z2-K10 rød 1/1

Logg inn eller opprett en konto for å se dine priser og bestille

Emballasje og betingelser

  • 1 MTR

  • Skaffevare

EAN/GTIN

4250248105814

Elnummer

1018595

Leverandørens varenummer

20165495

Typebeskrivelse

1018595

Conductor: Electrolytic tinned copper, finely stranded class 5 in accordance with IEC 60228, Insulation: Cross-linked HEPR 120°C, Color code: Natural color - white, Outer sheath: Cross-linked EVA rubber 120 ° C, Insulation and sheath are solidly bonded (Two-layer-insulation), Outer Sheath Colour: Black, blue, red, Protective Braid Screen Optional (on request): braid made of tinned copper wires, surface coverage > 80%