Wieland Electric GmbH - Merking, 9705, A/5/10 B 71-80 - 121000836
Logg inn eller opprett en konto for å se dine priser og bestille
Grunnleggende spesifikasjoner
Påtrykt - Sifre
Kodingens retning - Horisontal
Modulmål - 5 mm
Farge - Hvit
Halogenfri - Ja
Emballasje og betingelser
1 STK
Skaffevare
EAN/GTIN
4015573067462
Elnummer
1273808
Leverandørens varenummer
121000836
Typebeskrivelse
1273808
Påtrykt:
Sifre
Kodingens retning:
Horisontal
Modulmål:
5 mm
Farge:
Hvit
Halogenfri:
Ja
Merkesystemet er felles for Selos, Fasis og Taris. Merkesystemet muliggjør såvel individuell angivelse av hver enkelt klemme, av blokker og av grupper av klemmer.
Software Wiemarc som kan lastes ned fra nettet forenkler plotting av merkestriper og skilt
Material:
Polyamide 66/6 black figures on white background DIN rail terminal blocks, type WKF, can accept marking tags on both sides on top of the block in a 3-chamber slot. It can be either 3 single number tags from the tear-off marking strip, or single tags, or marking strips.
1. Marking strips marked and unmarked, made from Polyamide 66/6,suitable for10 blocks in a row.
BZ WKF1.5 block center (4 mm spacing)
BZ WKF1.5/10 outer side of block (4 mmspacing) for DIN rail terminal blocks of typeWKF 1.5 ,
9705 A/5/10 (5 mm spacing)for DIN rail terminal blocks of type WKF 2.5 ,
9705 A/6/10 (6 mm spacing)for DIN rail terminal blocks of type WKF 4 ,
9705 A/8/10 (8 mm spacing)for DIN rail terminal blocks of type WKF 6 ,
9705 A/5/10/5 (10 mm spacing)for DIN rail terminal blocks of type WKF 10 ,
9705 A/6/10/5 (12 mm spacing)for DIN rail terminal blocks of type WKF 16 ,
9705 A/8/10/5 (16 mm spacing)for DIN rail terminal blocks of type WKF 35 ,
2. Tear-off marking strip with 10 markingtags, made from Polyamide 66/6, white, marked and unmarked.
This marking system considerably reduces the time required for marking terminal block assemblies. For numerical marking of terminal block rows only 11 stock positions are required. As the time used for picking and attaching the tags is reduced, and as stockkeeping is low and the prices extremely favorable, attractive cost savings are the result from using these tear-off marking strips.Type 9704 A...(see page 219)
3. Single marking tagmade from white Polyamide 66/6, marked and unmarked. Type 9705 A
Software Wiemarc som kan lastes ned fra nettet forenkler plotting av merkestriper og skilt
Material:
Polyamide 66/6 black figures on white background DIN rail terminal blocks, type WKF, can accept marking tags on both sides on top of the block in a 3-chamber slot. It can be either 3 single number tags from the tear-off marking strip, or single tags, or marking strips.
1. Marking strips marked and unmarked, made from Polyamide 66/6,suitable for10 blocks in a row.
BZ WKF1.5 block center (4 mm spacing)
BZ WKF1.5/10 outer side of block (4 mmspacing) for DIN rail terminal blocks of typeWKF 1.5 ,
9705 A/5/10 (5 mm spacing)for DIN rail terminal blocks of type WKF 2.5 ,
9705 A/6/10 (6 mm spacing)for DIN rail terminal blocks of type WKF 4 ,
9705 A/8/10 (8 mm spacing)for DIN rail terminal blocks of type WKF 6 ,
9705 A/5/10/5 (10 mm spacing)for DIN rail terminal blocks of type WKF 10 ,
9705 A/6/10/5 (12 mm spacing)for DIN rail terminal blocks of type WKF 16 ,
9705 A/8/10/5 (16 mm spacing)for DIN rail terminal blocks of type WKF 35 ,
2. Tear-off marking strip with 10 markingtags, made from Polyamide 66/6, white, marked and unmarked.
This marking system considerably reduces the time required for marking terminal block assemblies. For numerical marking of terminal block rows only 11 stock positions are required. As the time used for picking and attaching the tags is reduced, and as stockkeeping is low and the prices extremely favorable, attractive cost savings are the result from using these tear-off marking strips.Type 9704 A...(see page 219)
3. Single marking tagmade from white Polyamide 66/6, marked and unmarked. Type 9705 A
REACHPDF


